This product requires certification to purchase.

3 - 6 in. 425F 250 in. Repair Kit

You last purchased this on
 
Fernco

3 - 6 in. 425F 250 in. Repair Kit

  • Fast #
  • Part #FFPW4252CS
  • Item #3094712
  • Manufacturer Part #FPW4252CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

3 - 6 in. 425F 250 in. Repair Kit

  • Fast #
  • Part #FFPW4252CS
  • Item #3094712
  • Manufacturer Part #FPW4252CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 2354
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No Tool Required
  • Cures in 30 Minute
  • Heat resistant to 425 deg F
  • Water activated fiberglass wrap
  • Conforms to a standard water main pressure test
  • Safe for drinking water system repairs
  • Made in USA
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
3 in - 6 in
Length:
250 in
Material:
Fiberglass
Maximum Temperature:
425
Pipe Capacity:
3 in - 6 in
Pressure - Maximum:
600 psi
Tool Type:
Repair Kit
Width:
4 in