3-3/4 x 54 in. Clamp 300 and 304 Stainless Steel Shear Ring
3-3/4 x 54 in. Clamp 300 and 304 Stainless Steel Shear Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Maintain proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
- Includes steel bands, nuts and housings
- Fernco’s stainless steel shear rings help maintain proper alignment even in the most unstable ground conditions with a simple installation
- Bushings are supplied separately for material transition and size reduction
Specifications
- ASTM:
- ASTM D-5926
- AWWA:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Fitting Type:
- Shear Ring, Straight
- Length:
- 54 in
- Material:
- Stainless Steel
- Material Type:
- 300, 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578017344
- Width:
- 4 in