This product requires certification to purchase.

3 in. Cast Iron Gasket

You last purchased this on
 
Fernco

3 in. Cast Iron Gasket

  • Fast #
  • Part #FSVG3
  • Item #3083324
  • Manufacturer Part #SVG-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

3 in. Cast Iron Gasket

  • Fast #
  • Part #FSVG3
  • Item #3083324
  • Manufacturer Part #SVG-3
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fernco SVG-3 Multi-Tite Pipe Gasket for Service Weight Cast Iron Pipe
  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, add strength to just about any Fernco Coupling.
  • NO-MESS INSTALLATION: Fernco Multi-Tite Pipe Gaskets are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Multi rings aid in an easy installation.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Gasket
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
4.3 psi