This product requires certification to purchase.

3 in. Flexible Downspout Connector

You last purchased this on
 
Fernco

3 in. Flexible Downspout Connector

  • Fast #
  • Part #FDSC33
  • Item #1799653
  • Manufacturer Part #DSC-33
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

3 in. Flexible Downspout Connector

  • Fast #
  • Part #FDSC33
  • Item #1799653
  • Manufacturer Part #DSC-33
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CONNECTS VARIOUS PIPE TYPES: For use with aluminum, steel or plastic downspouts and cast iron, spiral, corrugated or plastic drainpipe.
  • UNMATCHED QUALITY & PERFORMANCE: Made from elastomeric polyvinyl chloride for a strong, leak-proof fitting.
  • Seals infiltration out of downspouts.
  • QUICK & EASY INSTALLATION: Easy to install without the hassle of messy primers, glues and their unwanted odors
  • TRUSTED & PREFERRED: Proudly manufactured in the United States.
  • Requires Certification

Documents


Specifications

Application:
Drain Pipe
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3-1/50 in
Diameter:
3-27/50 in
Fits Pipe Size:
3 in
Fitting Size 1:
3-1/4 in
Fitting Size 2:
3 in
Fitting Sizes:
3-1/4 in x 3 in
Height:
3-1/50 in
Length:
3-27/50 in
Material:
Plastic
Product Type:
Connector
Width:
3-27/50 in