4 - 6 in. Pressure Kit Flexible Tap Saddles
4 - 6 in. Pressure Kit Flexible Tap Saddles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Rigid, yet flexible enough for one saddle to fit 6 in or larger sewer mains
- Larger apron with locating ring fits 5 in, 7 in standard shell cutters
- Large band grooves
Specifications
- ASTM:
- ASTM D-5926
- Fits Pipe Size:
- 4 in - 6 in
- Fitting Type:
- Saddle, Tap
- Material:
- Plastic
- Material Type:
- PVC