This product requires certification to purchase.

4 in. Cast Iron Service Weight Hub Extra Heavy Donut

You last purchased this on
 
Fernco

4 in. Cast Iron Service Weight Hub Extra Heavy Donut

  • Fast #
  • Part #F44UX401
  • Item #2060455
  • Manufacturer Part #44UX-401
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4 in. Cast Iron Service Weight Hub Extra Heavy Donut

  • Fast #
  • Part #F44UX401
  • Item #2060455
  • Manufacturer Part #44UX-401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides an effective seal for a sewer pipe joint
  • Compression fitting adapts a service weight cast iron hub to extra heavy cast iron material
  • Provides several points of seal to accommodate possible irregularities on the pipe surface
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
DWV, Pipe Joint
Diameter - Inside 1:
4 in
Fitting Type:
Donut
Material:
Cast Iron, Plastic, Rubber
Material Type:
PVC
Schedule Class:
Extra Heavy
Weight:
0.72 lb