4 in. Slip 4.3# Plastic Flexible Wye Tap Saddle
4 in. Slip 4.3# Plastic Flexible Wye Tap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 115-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast iron or plastic inlet
- Manufactured from a specially formulated high durometer PVC
- Rigid, yet flexible enough for sewer mains
- Large band grooves
- Root-proof and leak-proof
- Resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
- Made in USA
- Includes special "slip-lock" clamps of 300 series stainless steel that cause fast and simple installations on any type of pipe
- Larger apron with locating ring fits 5" or 7" standard shell cutters
- Conforms to ASTM D-5926
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle, Tap, Wye
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Temperature Range:
- Up to 140 Deg F