This product requires certification to purchase.

4 in. Clay x Cast Iron and Plastic Flexible Bushing

You last purchased this on
 
Fernco

4 in. Clay x Cast Iron and Plastic Flexible Bushing

  • Fast #
  • Part #F481438
  • Item #3083400
  • Manufacturer Part #481-4.38
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4 in. Clay x Cast Iron and Plastic Flexible Bushing

  • Fast #
  • Part #F481438
  • Item #3083400
  • Manufacturer Part #481-4.38
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1520
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Center stop coupling designed with bushing inserts
  • Includes steel band clamps
  • Requires Certification

Specifications

CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Pressure Class:
4.3#