4 in. Clay x Cast Iron and Plastic Flexible Bushing
4 in. Clay x Cast Iron and Plastic Flexible Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Center stop coupling designed with bushing inserts
- Includes steel band clamps
Specifications
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Pressure Class:
- 4.3#