This product requires certification to purchase.

4 in. Clay x Cast Iron Extra Heavy ABS PVC DWV Donut

You last purchased this on
 
Fernco

4 in. Clay x Cast Iron Extra Heavy ABS PVC DWV Donut

  • Fast #
  • Part #F490405
  • Item #75413
  • Manufacturer Part #490-405
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4 in. Clay x Cast Iron Extra Heavy ABS PVC DWV Donut

  • Fast #
  • Part #F490405
  • Item #75413
  • Manufacturer Part #490-405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sewer pipe compression joint sealer included
  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
DWV Pipe, Pipe Joint
Diameter - Inside 1:
4 in
Fitting Type:
Donut
Material:
Cast Iron, Plastic
Material Type:
ABS, PVC
Schedule Class:
40