This product requires certification to purchase.

4 in. Clay x Cast Iron Plastic Flexible Coupling

Fernco

5000 RC Series 4 in. Clay x Cast Iron Plastic Flexible Coupling

  • Fast #
  • Part #F500244RC
  • Item #3608707
  • Manufacturer Part #5002-44RC
4.8 out of 5 Customer Rating
Brand image
Fernco

5000 RC Series 4 in. Clay x Cast Iron Plastic Flexible Coupling

  • Fast #
  • Part #F500244RC
  • Item #3608707
  • Manufacturer Part #5002-44RC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes.
  • BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC pipe couplings stand as the optimal choice for below-ground applications.
  • FLEXIBLE FIT: Specifically designed to connect 4" Clay to 4" Cast Iron, Plastic, and Steel pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 5.16"-5.4" on one end and 4.26"-4.5" on the other end.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Best for below ground use. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
5000 RC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Height:
4-7/100 in
Length:
4-4/57 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578009929
Width:
5-22/25 in