4 in. Clay x No-Hub Service Weight ABS PVC Sewer and Drain Donut
4 in. Clay x No-Hub Service Weight ABS PVC Sewer and Drain Donut
Frequently Purchased Together
Product Details
Product Details
- Sewer pipe compression joint sealer included
- Donut-shaped rings
- Offer all the properties necessary to create a strong lasting joint
Documents
Specifications
- ASTM:
- ASTM D-5926
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Donut
- Material:
- Plastic
- Material Type:
- PVC