4 in. Drain Pipe with Rectangular Downspout Connector
4 in. Drain Pipe with Rectangular Downspout Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5 in x 3 in rectangular
- Downspout Connectors stretch easily over most common downspouts to seal out debris
- Ideal for aluminum, steel or plastic downspouts and cast iron, spiral, corrugated or plastic drain pipe
- Fast and easy installation
- Long-lasting
Documents
Specifications
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Connector
- Width:
- 3 in