This product requires certification to purchase.

4 in. Hancor Corrugated x Cast Iron PVC Flexible Coupling

You last purchased this on
 
Fernco

4 in. Hancor Corrugated x Cast Iron PVC Flexible Coupling

  • Fast #
  • Part #F107044
  • Item #1431201
  • Manufacturer Part #1070-44
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4 in. Hancor Corrugated x Cast Iron PVC Flexible Coupling

  • Fast #
  • Part #F107044
  • Item #1431201
  • Manufacturer Part #1070-44
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • CONNECT VARIOUS PIPE TYPES: Easily connect ADS and Hancor Corrugated to Plastic for a watertight seal. For sewer and drain, waste and vent piping.
  • UNMATCHED QUALITY & PERFORMANCE: Made from elastomeric polyvinyl chloride for a strong, leak-proof fitting.
  • NO-MESS INSTALLATION: Easy to install without the hassle of messy primers, glues and their unwanted odors.
  • SPECS & CODES: Conforms to ASTM D5926, ASTM C 1173, and CSA B602. 300 series stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
3-47/50 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F