This product requires certification to purchase.

4 in. Plastic Tee

You last purchased this on
 
Fernco

4 in. Plastic Tee

  • Fast #
  • Part #F300944
  • Item #3083340
  • Manufacturer Part #3009-44
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4 in. Plastic Tee

  • Fast #
  • Part #F300944
  • Item #3083340
  • Manufacturer Part #3009-44
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic