4 in. Plastic Toilet Seal
4 in. Plastic Toilet Seal
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- NO-MESS INSTALLATION: Fernco Wax Free Toilet Seals are easy to install without the hassle of messy primers, glues and their unwanted odors.
- FLEXIBLE FIT: Seals on floors raised above the flange by up to 3/4”
- SPECS & CODES: Conforms to ASTM A 1046
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- Toilet can be removed and reinstalled with the same Wax Free Toilet Seal still attached
- Long-term solution
Specifications
- Application:
- Residential
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 4-19/20 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fits Pipe Size:
- 4 in
- Installation Type:
- Push-on
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Product Type:
- Toilet Seal
- WaterSense Labeled:
- No