This product requires certification to purchase.

4.3 psi PVC Flexible Pipe Cap

You last purchased this on
 
Fernco

4.3 psi PVC Flexible Pipe Cap

  • Fast #
  • Part #FQC700
  • Item #7589787
  • Manufacturer Part #QC-7.00
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

4.3 psi PVC Flexible Pipe Cap

  • Fast #
  • Part #FQC700
  • Item #7589787
  • Manufacturer Part #QC-7.00
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Suitable for above or below ground use as an permanent solution to cap pipe ends, test pipes and cleanouts. Fits 5" west coast clay, 6" ductile, 6" AC, 6" Orangeburg and 6" corrugated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
Fitting Size 1:
6-24/25 in
Fitting Sizes:
6-24/25 in
Fitting Type:
Cap
Material:
Plastic, Stainless Steel
Material Type:
300, PVC