44U Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provide infiltration/exfiltration proof seal for sewer pipe joints
- Eliminates the use of cement or mortar for sewer pipe joints
- Reduces the need for costly and hard-to-obtain fittings
- Seals securely, is resilient, and flexes with ground movements
- Specially formulated for use as a sewer joint material Impervious to soil conditions, sewage, water and gases
- Complies with ASTM D5926, ASTM C1173 and Uniform Plumbing Code (UPC)
- Made from strong chemical-resistant elastomeric PVC
- Specially formulated for use as a sewer joint material
- Impervious to soil conditions, sewage, water and gases
Specifications
- ASTM:
- ASTM D-5926
- Application:
- Sewer
- Collection:
- 44U Series
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-11/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in x 3 in
- Fitting Type:
- Donut
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -30 to 140 Deg F
- Thickness:
- 0.37 in
- UL Listed:
- No