This product requires certification to purchase.

Plastic Donut Ring

You last purchased this on
 
Fernco

44U Series Plastic Donut Ring

  • Fast #
  • Part #F44U405
  • Item #37027
  • Manufacturer Part #44U-405
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

44U Series Plastic Donut Ring

  • Fast #
  • Part #F44U405
  • Item #37027
  • Manufacturer Part #44U-405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Fernco® donuts are available in hundreds of sizes and configurations for use with most brands and types of piping material
  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • A bearing space supports the spigot and distributes the earth load
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Sewage
Collection:
44U Series
Diameter - Inside 1:
4-1/2 in
Diameter - Outside:
4 in
Fitting Type:
Donut, Straight
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Schedule Class:
40
Temperature Range:
-30 to 140 Deg F