6 in. No-Hub Sewer and Drain Donut
6 in. No-Hub Sewer and Drain Donut
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Clay, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Schedule Class:
- Service Weight
- UL Listed:
- No