This product requires certification to purchase.

6 in. Concrete x Cast Iron Plastic Flexible Coupling

You last purchased this on
 
Fernco

6 in. Concrete x Cast Iron Plastic Flexible Coupling

  • Fast #
  • Part #F500666RC
  • Item #3608667
  • Manufacturer Part #5006-66RC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

6 in. Concrete x Cast Iron Plastic Flexible Coupling

  • Fast #
  • Part #F500666RC
  • Item #3608667
  • Manufacturer Part #5006-66RC
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Concrete to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Height:
3-47/50 in
Length:
5-47/50 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F