6 in. PVC Plug
6 in. PVC Plug
Frequently Purchased Together
Product Details
Product Details
- 6 in inner diameter Pipe and a 5.75 in or less downspout
- Downspout Connectors stretch easily over most common downspouts to seal out debris
- Ideal for aluminum, steel or plastic downspouts and cast iron, spiral, corrugated or plastic drain pipe
- Fast and easy installation trace and cut
- Long-lasting
- Allows offset installation
- Eliminate shrinking, cracking and infiltration
Documents
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 6 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Plug