This product requires certification to purchase.

6 x 27 in. Clamp 300 Stainless Steel Sheer Ring

You last purchased this on
 
Fernco

6 x 27 in. Clamp 300 Stainless Steel Sheer Ring

  • Fast #
  • Part #FSRC27
  • Item #8236043
  • Manufacturer Part #SRC-27
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

6 x 27 in. Clamp 300 Stainless Steel Sheer Ring

  • Fast #
  • Part #FSRC27
  • Item #8236043
  • Manufacturer Part #SRC-27
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 13.26
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Maintain proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
  • Includes steel bands, nuts and housings
  • Available in sizes 1-1/2" to 15" couplings
  • Custom sizes are available
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140°F nonconsistent
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
Brand Model Compatibility:
1001-66, 1055-66
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Shear Ring, Straight
Length:
27 in
Material:
Stainless Steel
Material Type:
300
Pressure - Maximum:
4.3 psi
Product Type:
Shear Ring