6 x 4 in. Bell x No-Hub Repair Coupling and Transition Adapter
6 x 4 in. Bell x No-Hub Repair Coupling and Transition Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Sewer pipe compression joint sealer included
- Donut-shaped rings
- Offer all the properties necessary to create a strong lasting joint
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Repair Coupling, Transition Adapter
- Material:
- Plastic