6 x 4 in. Concrete x Cast Iron and PVC Flexible Coupling
6 x 4 in. Concrete x Cast Iron and PVC Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Shielded Couplings are made from elastomeric polyvinyl chloride wrapped in 300 Series Stainless Steel for resistance to heavy earth loads and shear forces and provides improved pipe alignment.
- BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC flexible couplings stand as the optimal choice for below-ground applications, ensuring unmatched durability and secure connections.
- CONNECT VARIOUS PIPE SIZES: To choose the right Coupling, measure the outside diameter (OD) of your pipe. This coupling fits pipe ODs between 7.30-790 on one end and fits ODs between 4.15-4.60 on the other end.
- NO-MESS INSTALLATION: Fernco Couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- VERSATILE SOLUTION: Tailored for sewer, drain, waste, and vent piping applications, guaranteeing exceptional performance across diverse plumbing needs. Maximum test pressure: 4.3 PSI.
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
Documents
Specifications
- ASTM:
- ASTM D-5926, ASTM C-1173
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- Height:
- 5-47/50 in
- Length:
- 7-29/50 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 300L
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No