This product requires certification to purchase.

8 in. Concrete Manhole Adapter

You last purchased this on
 
Fernco

8 in. Concrete Manhole Adapter

  • Fast #
  • Part #F8CMA
  • Item #57698
  • Manufacturer Part #8CMA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

8 in. Concrete Manhole Adapter

  • Fast #
  • Part #F8CMA
  • Item #57698
  • Manufacturer Part #8CMA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Helps eliminate leaks around pipe entering manhole walls
  • Flexible enough to permit lateral pipe movement without destroying seal integrity
  • Particularly useful for pipe to which concrete will not adhere, such as plastic pipe
  • Corrosion-proof and is unaffected by acid or alkali
  • Designed for concrete manholes
  • Requires Certification

Specifications

Diameter:
10-7/20 in
Height:
1-67/100 in
Material:
Plastic
Material Type:
PVC
Product Type:
Manhole Adapter
Weight:
1.75 lb
Width:
1-2/3 in