This product requires certification to purchase.

8 in. Concrete x Ductile Iron Straight PVC Coupling

You last purchased this on
 
Fernco

8 in. Concrete x Ductile Iron Straight PVC Coupling

  • Fast #
  • Part #F105788
  • Item #3549359
  • Manufacturer Part #1057-88
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

8 in. Concrete x Ductile Iron Straight PVC Coupling

  • Fast #
  • Part #F105788
  • Item #3549359
  • Manufacturer Part #1057-88
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects concrete to ductile iron
  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Includes steel bands, nuts and housings
  • Requires Certification

Specifications

CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
4.3 psi