This product requires certification to purchase.

8 x 4 in. Cast Iron and Plastic Coupling

You last purchased this on
 
Fernco

8 x 4 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #F105684EB
  • Item #3083367
  • Manufacturer Part #1056-84EB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

8 x 4 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #F105684EB
  • Item #3083367
  • Manufacturer Part #1056-84EB
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Eccentric, Reducing
Material:
Plastic, Stainless Steel
Material Type:
PVC, 300L
Maximum Temperature:
140
Origin:
Global
Pressure - Maximum:
4.3 psi