Concrete Manhole Adapter
Concrete Manhole Adapter
Frequently Purchased Together
Product Details
Product Details
- Helps eliminate leaks around pipe entering manhole walls
- Flexible enough to permit lateral pipe movement without destroying seal integrity
- Particularly useful for pipe to which concrete will not adhere, such as plastic pipe
- Corrosion-proof and is unaffected by acid or alkali
- Designed for concrete manholes
Specifications
- ASTM:
- ASTM D-5926
- Diameter:
- 4 in
- Material:
- Concrete, Plastic
- Material Type:
- PVC
- Product Type:
- Manhole Adapter