This product requires certification to purchase.

You last purchased this on
 
Fernco

  • Fast #
  • Part #FFUS2
  • Item #4088388
  • Manufacturer Part #FUS-2
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

  • Fast #
  • Part #FFUS2
  • Item #4088388
  • Manufacturer Part #FUS-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Engineered to seal to the inside diameter of the 2" drain
  • Strong, flexible adhesive creates a positive seal with the urinal
  • Provides a water tight, gas tight and odor tight seal
  • Will not absorb moisture or break down over time and is impervious to mold and mildew
  • Made of flexible PVC and will move with the urinal
  • For new installations and replacements
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Fits Pipe Size:
2 in
Hardware Included:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Seal
WaterSense Labeled:
No