Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Ideal for drain, waste, and vents
- Reduces tees and elbows
Documents
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Pressure Class:
- 4.3#