Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For any combination of 1-1/2" or 1-1/4" tubular drain pipe
- Quick easy way to extend, alter or repair any brass or plastic drain pipe
- Flexible elastomeric PVC material is formulated for drain use that will last for years
- Leakproof, root proof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 2-17/50 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- NSF Certified:
- No
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 1-3/4 in