This product requires certification to purchase.

8 in. Stainless Steel Coupling

You last purchased this on
 
Fernco

Hulk 8 in. Stainless Steel Coupling

  • Fast #
  • Part #FHULK8
  • Item #9715087
  • Manufacturer Part #HULK8
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Hulk 8 in. Stainless Steel Coupling

  • Fast #
  • Part #FHULK8
  • Item #9715087
  • Manufacturer Part #HULK8
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One universal coupling per nominal size connects 8-inch clay, plastic, concrete, ductile iron, cast iron, duriron, steel, Orangeburg, and asbestos cement
  • The HULK coupling is a strong multi-dimensional non-shear sewer & drain coupling with corrosion resistant high torque stainless steel clamps
  • Built with stainless steel reinforcement to stabilize the connection against shear forces
  • Proudly manufactured in the USA; Fernco has earned the reputation as the worldwide leader in flexible plumbing couplings based on their consistent and reliable performance
  • Conforms to ASTM C 1173 and ICC-ES PMG approved
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173
Collection:
Hulk
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Range (in):
10.15 in - 8.40 in