Plastic Flexible Elbow
Plastic Flexible Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Creates 90° connections for all common household drain, waste and vent pipes
- Long, flexible and easy installations
- Ideal replacements for fittings at the joint during alterations or repairs
- Reduced sizes can be made with a Qwik® bushing
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
Specifications
- ASTM:
- ASTM D-5926
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp x Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC