This product requires certification to purchase.

Plastic Flexible Tee Tap Saddle

You last purchased this on
 
Fernco

Plastic Flexible Tee Tap Saddle

  • Fast #
  • Part #FTST4
  • Item #2335216
  • Manufacturer Part #TST-4
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Plastic Flexible Tee Tap Saddle

  • Fast #
  • Part #FTST4
  • Item #2335216
  • Manufacturer Part #TST-4
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron or plastic inlet
  • Manufactured from a specially formulated high durometer PVC
  • Rigid, yet flexible enough for sewer mains
  • Large band grooves
  • Root-proof and leak-proof
  • Resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Made in USA
  • Includes special "slip-lock" clamps of 300 series stainless steel that cause fast and simple installations on any type of pipe
  • Larger apron with locating ring fits 5" or 7" standard shell cutters
  • Conforms to ASTM D-5926
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Fits Pipe Size:
4 in
Fitting Type:
Saddle, Tap, Tee
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Temperature Range:
Up to 140 Deg F