2 in. Threaded Shower Drain Connector
PlumbQwik® 2 in. Threaded Shower Drain Connector
Product Details
Product Details
- Connects 2" DWV plastic, SCH 40, steel or extra heavy cast iron pipe to shower drain bodies
- Reduces time and cost of installation because special tools and equipment is not required
Specifications
- Collection:
- PlumbQwik®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-33/100 in
- Diameter - Outside:
- 3-11/100 in
- Fitting Type:
- Drain Connector
- Material:
- Plastic
- Material Type:
- PVC