This product requires certification to purchase.

4 in. x 6 ft. Epoxy Patch Kit

You last purchased this on
 
Fernco

Pow-R Patch 4 in. x 6 ft. Epoxy Patch Kit

  • Fast #
  • Part #FFPP46
  • Item #3627426
  • Manufacturer Part #FP-P46
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Pow-R Patch 4 in. x 6 ft. Epoxy Patch Kit

  • Fast #
  • Part #FFPP46
  • Item #3627426
  • Manufacturer Part #FP-P46
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4882
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique self-contained mixing pouch
  • No tools required
  • Excellent adhesion to most materials
  • Heat resistant up to 425°
  • Requires Certification

Specifications

Collection:
Pow-R Patch
Length:
4 in
Maximum Temperature:
425
Pressure - Maximum:
100 psi
Width:
6 in