This product requires certification to purchase.

540 ft. x 8 in. Pipe & Hose Repair Kit

You last purchased this on
 
Fernco

Pow-R Patch 540 ft. x 8 in. Pipe & Hose Repair Kit

  • Fast #
  • Part #FFPW8540S1
  • Item #3699264
  • Manufacturer Part #FPW8540S-1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Pow-R Patch 540 ft. x 8 in. Pipe & Hose Repair Kit

  • Fast #
  • Part #FFPW8540S1
  • Item #3699264
  • Manufacturer Part #FPW8540S-1
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Repair cracks up to a 1/4 in wide x 4 in long
  • Made in USA
  • Heat resistant to 425°F
  • Conforms to standard water main pressure test
  • Cures in 60-90 minutes at 55° -75°F
  • Safe for drinking water systems
  • Impervious to water, oil, and most chemicals, solvents and acids when cured
  • Requires Certification

Specifications

Application:
Residential
Collection:
Pow-R Patch
Length:
540 in
Maximum Temperature:
425
Pipe Capacity:
8 in - 18 in
Size:
8 in x 540 in
Tool Type:
Repair Kit
Width:
8 in