1-1/2 in. Tubular Flexible Coupling
Proflex® 1-1/2 in. Tubular Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3214-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects copper to tubular
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects similar and dissimilar pipe materials effectively and permanently
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 2-13/100 in
- Length:
- 1-14/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#