2 x 1-1/4 in. Cast Iron x Copper Flexible Coupling
Proflex® 2 x 1-1/4 in. Cast Iron x Copper Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fernco PROFLEX 3001-2125 Shielded Pipe Coupling for Cast Iron, Plastic, or Steel to Copper Plumbing Connections
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- WATERTIGHT CONNECTION: The Fernco Proflex 3001-2125 coupling connects Cast Iron, Plastic, or Steel to Copper Pipes for a watertight joint. For sewer and drain, waste and vent piping.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- SPECS & CODES: Conforms to ASTM C 1460, C 564 and CSA B602. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- RECOMMENDED USE: Rated for Above Ground Use
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100 in
- Length:
- 2-9/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#