3 in. Cast Iron and Plastic x Copper Flexible Coupling
Proflex® 3 in. Cast Iron and Plastic x Copper Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2616-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Height:
- 2-13/100 in
- Length:
- 2-13/100 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F