This product requires certification to purchase.

3 x 2 in. Cast Iron and Plastic Flexible Coupling

Fernco

Proflex® 3 x 2 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F300832
  • Item #1353462
  • Manufacturer Part #3008-32
3.1 out of 5 Customer Rating
Brand image
Fernco

Proflex® 3 x 2 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F300832
  • Item #1353462
  • Manufacturer Part #3008-32
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • THE PREFERRED ABOVE GROUND PIPE CONNECTOR: Fernco Proflex Couplings are the premier choice for above-ground applications, offering unmatched strength, flexibility, and performance when connecting a wide range of pipe materials
  • SUPERIOR SHEAR FORCE RESISTANCE: The stainless steel shield and clamp design help resist heavy shear forces, ensuring a rigid, long-lasting connection that withstands shifting, vibration, and pressure changes
  • VERSATILE COMPATIBILITY: Proflex is a transition coupling that provide seamless, reliable connections across a spectrum of sizes and materials.
  • DURABLE CONSTRUCTION: Made with a .012" thick stainless steel shield and 301 stainless steel clamp bands, Proflex couplings provide long-term corrosion resistance and structural integrity
  • VERSATILE HEAVY TO STANDARD PIPE CONNECTION: The 3008 Series connects plastic, steel, or extra-heavy cast iron to cast iron, plastic, or steel-ideal for reliable, above-ground transitions between mixed materials.
  • 3008-32: Connects 3" plastic, steel or extra-heavy cast iron to 2" cast iron, plastic or steel pipe
  • CODE COMPLIANT & EASY TO INSTALL: Complies with ASTM C1460, ASTM C564, and CSA B602. Installs quickly with a screwdriver, nut driver, or torque wrench-no special tools required. Designed for non-pressure, gravity flow applications
  • Requires Certification

Specifications

ASTM:
ASTM C-1460, ASTM C-564
AWWA:
No
CSA Certified:
CSA B602
Collection:
Proflex®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
Height:
2-13/100 in
Length:
3-23/50 in
Material:
Plastic, Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578003293
Width:
4-8/25 in