This product requires certification to purchase.

4 in. Cast Iron, PVC and Steel Flexible Coupling

Fernco

Proflex® 4 in. Cast Iron, PVC and Steel Flexible Coupling

  • Fast #
  • Part #F300044
  • Item #497199
  • Manufacturer Part #3000-44
3.8 out of 5 Customer Rating
Brand image
Fernco

Proflex® 4 in. Cast Iron, PVC and Steel Flexible Coupling

  • Fast #
  • Part #F300044
  • Item #497199
  • Manufacturer Part #3000-44
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    40  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • THE PREFERRED ABOVE GROUND PIPE CONNECTOR: Fernco Proflex Couplings are the premier choice for above-ground applications, offering unmatched strength, flexibility, and performance when connecting a wide range of pipe materials
  • SUPERIOR SHEAR FORCE RESISTANCE: The stainless steel shield and clamp design help resist heavy shear forces, ensuring a rigid, long-lasting connection that withstands shifting, vibration, and pressure changes
  • VERSATILE COMPATIBILITY: Proflex is a transition coupling that provide seamless, reliable connections across a spectrum of sizes and materials.
  • DURABLE CONSTRUCTION: Made with a .012" thick stainless steel shield and 301 stainless steel clamp bands, Proflex couplings provide long-term corrosion resistance and structural integrity
  • THE GO-TO CAST IRON TO PLASTIC CONNECTION: The 3000 Series connects cast iron, plastic, or steel pipes to the same materials. It’s the go-to choice for above-ground transitions with dependable performance and a watertight seal.
  • 3000-44:Connects 4" cast iron to 4" plastic, steel, or extra-heavy cast iron
  • CODE COMPLIANT & EASY TO INSTALL: Complies with ASTM C1460, ASTM C564, and CSA B602. Installs quickly with a screwdriver, nut driver, or torque wrench-no special tools required. Designed for non-pressure, gravity flow applications
  • Material: Plastic, Stainless steel
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • CSA Certified: CSA B-602
  • Requires Certification

Specifications

ASTM:
ASTM C-1460, ASTM C-564
AWWA:
No
CSA Certified:
CSA B602
Collection:
Proflex®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Height:
2-13/100 in
Length:
4-11/25 in
Material:
Rubber, Stainless Steel
Material Type:
Neoprene
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578015838
Width:
5-1/4 in