6 in. Clamp Cast Iron Coupling
Proflex® 6 in. Clamp Cast Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- WATERTIGHT CONNECTION: The Fernco Proflex 3005-66 coupling connects 6 inch Plastic, Steel and Extra-Heavy Cast Iron Pipes for a watertight joint. For sewer and drain, waste and vent piping.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Height:
- 3 in
- Length:
- 7-3/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 7-3/4 in