Proflex®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Connects cast iron to plastic, steel or extra heavy cast iron
- Allows you to make transition pipe connections
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
- Connection type: Mechanical
- Material: Plastic, Stainless steel
- ASTM Specifications: ASTM C 1460, ASTM C 564
- CSA Certified: CSA B-602
Documents
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100 in
- Length:
- 2-2/5 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#