This product requires certification to purchase.

You last purchased this on
 
Fernco

Proflex®

  • Fast #
  • Part #F300022
  • Item #497202
  • Manufacturer Part #3000-22
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Proflex®

  • Fast #
  • Part #F300022
  • Item #497202
  • Manufacturer Part #3000-22
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 39 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Connects cast iron to plastic, steel or extra heavy cast iron
  • Allows you to make transition pipe connections
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connection type: Mechanical
  • Material: Plastic, Stainless steel
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • CSA Certified: CSA B-602
  • Requires Certification

Specifications

ASTM:
ASTM C-1460, ASTM C-564
CSA Certified:
CSA B602
Collection:
Proflex®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
2-13/100 in
Length:
2-7/25 in
Material:
Rubber, Stainless Steel
Material Type:
Neoprene
Pressure Class:
4.3#