This product requires certification to purchase.

2 x 1-1/2 in. Cast Iron x Tubular Flexible Coupling

You last purchased this on
 
Fernco

Proflex 2 x 1-1/2 in. Cast Iron x Tubular Flexible Coupling

  • Fast #
  • Part #F3002215
  • Item #3041417
  • Manufacturer Part #3002-215
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Proflex 2 x 1-1/2 in. Cast Iron x Tubular Flexible Coupling

  • Fast #
  • Part #F3002215
  • Item #3041417
  • Manufacturer Part #3002-215
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Connects cast iron, plastic or steel to tubular
  • Allows you to make transition pipe connections
  • Rigid, long-lasting pipe joint
  • Connection type: Mechanical
  • Material: Plastic, stainless steel
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • CSA certified: CSA B-602
  • Requires Certification

Specifications

ASTM:
ASTM C-1460, ASTM C-564
CSA Certified:
CSA B602
Collection:
Proflex
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Coupling, Reducing
Length:
2-13/100 in
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
300, 301, 305, Neoprene
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 180 Deg F
Width:
2-4/5 in