8 in. Rubber Coupling
QwikSeal® 8 in. Rubber Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 15 in diameter larger pipe application
- Schedule SDR35 pipe inlet
- Made in USA
- Easy identifiable color
- Independent of host pipe size, type or material
- Reduced complexity and less inventory
Specifications
- ASTM:
- ASTM C-923
- Collection:
- QwikSeal®
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- Length:
- 5-1/50 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Width:
- 9-18/25 in