6 x 4 in. Clay x Cast Iron Plastic Flexible Coupling
RC Series 6 x 4 in. Clay x Cast Iron Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects clay to cast iron, plastic, copper, steel or lead
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Flexible and shielded
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Nut and bolt clamps included
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 6-1/50 in
- Material:
- Clay, Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Width:
- 8-31/100 in