RC Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 256-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Tested designs backed by over four decades of proven performance
- Positive seal against infiltration and exfiltration
- Leakproof, rustproof and are resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipe of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion resistant and rustproof
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Height:
- 5-89/100 in
- Length:
- 8-13/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- UL Listed:
- No